Series Information
| Manufacturer Part Number | TP454SSBPF |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Electrical Boxes |
| Description | Eaton Crouse-Hinds series Square Outlet Box, 1 1/2, 4, SSB, AC/MC clamps, Welded, 1-1/2, Steel, 4 1/2, 2 1/2, 1 3/4 E, Includes ground screw with pigtail lead, 22.0 cubic inch capacity |
| Box Type | Welded |
| Number of Gangs | 1 |
| Composition | Metallic |
| Clamp Type | Armored/Metal Clad Cable |
| Cover Included | No |
| Capacity | 22 Cubic " |
| Bracket | Steel Stud Bracket |
| Grounding | Yes |
| Approvals | UL |
| Comments | Pre-installed Ground Pigtail |
| Net Weight | 1.08 lbs |
| Gross Weight | 1.08 lbs |