Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Electrical Boxes
TP489RED
Eaton's Crouse-Hinds series Electrical Boxes
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
TP489RED |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Electrical Boxes |
| Description |
Eaton Crouse-Hinds series square mud ring, 4, Red, Steel, 5/8 raised, 4.3 cubic inch capacity |
| Type |
Mud Ring |
| Composition |
Steel |
| Approvals |
CSA, UL |
| Color |
Red |
| Net Weight |
0.52 lbs |
| Gross Weight |
0.52 lbs |
TP489RED
Eaton's Crouse-Hinds series Electrical Boxes