Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Electrical Boxes
TP521
Eaton's Crouse-Hinds series Electrical Boxes
4 11/16 SQ BX WELD 1/2 3/4 KO 2 1/8 D
Description
4 11/16 SQ BX WELD 1/2 3/4 KO 2 1/8 D
Specifications
Specifications
| Manufacturer Part Number |
TP521 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Electrical Boxes |
| Description |
Eaton Crouse-Hinds series Square Outlet Box, 2 1/2, 2 3/4, 4-11/16, Conduit no clamps, Welded, 2-1/8, Steel, 12 1/2, 1 3/4 C, 44.0 cubic inch capacity |
| Box Type |
Welded |
| Number of Gangs |
1 |
| Composition |
Metallic |
| Clamp Type |
None |
| Cover Included |
No |
| Capacity |
44 Cubic " |
| Bracket |
None |
| Grounding |
No |
| Approvals |
UL |
| Net Weight |
1.15 lbs |
| Gross Weight |
1.15 lbs |
TP521
Eaton's Crouse-Hinds series Electrical Boxes