TP598
Eaton's Crouse-Hinds series Electrical Boxes, CP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TP598

Eaton's Crouse-Hinds series Electrical Boxes, CP Series

TP598

Eaton's Crouse-Hinds series Electrical Boxes, CP Series
UTIL BOX 1 7/8 DP S SET 1/2 BRKT 1/2 KO
MFG Item Number
TP598
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, CP Series
Item #
TP598
UTIL BOX 1 7/8 DP S SET 1/2 BRKT 1/2 KO

CP Series Information

  • Drawn or Welded Styles
  • 1/2~1‑1/4 in. Knockouts
  • Concentric/Eccentric Knockouts
  • 18~42 Cubic In. Capacity
  • UL Approved
Cooper Crouse‑Hinds Commercial Products offers a full line of square, utility, and gang outlet boxes to suit many applications. Boxes are available with several bracket and cable clamp styles, and many extensions and cover types are offered to fit the requirements of your installation. Choose from Drawn or Welded models. All Cooper Crouse‑Hinds outlet boxes are UL Approved.

  • On select square outlet box models.

Specifications

Specifications
Manufacturer Part Number TP598
Manufacturer Eaton's Crouse-Hinds series
Product Series CP
Family Series Eaton's Crouse-Hinds series Electrical Boxes, CP Series
Description Eaton Crouse-Hinds series Utility Box, 3 1/2, S, set 1/2, 1-7/8, Steel, 5 1/2, 13.0 cubic inch capacity
Box Type Drawn Utility
Clamp Type None
Cover Included No
Capacity 13 Cubic "
Bracket Side Mount w/ Set Up Hook
Set Back 1/2 "
Grounding No
Color Natural
Approvals UL
Net Weight 0.6 lbs
Gross Weight 0.6 lbs