TP642
Eaton's Crouse-Hinds series Electrical Boxes

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TP642

Eaton's Crouse-Hinds series Electrical Boxes

TP642

Eaton's Crouse-Hinds series Electrical Boxes
4 OCT CONCRETE BOX 4 DP 3/4 AND 1 KO
MFG Item Number
TP642
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
TP642
4 OCT CONCRETE BOX 4 DP 3/4 AND 1 KO

Series Information

Specifications

Specifications
Manufacturer Part Number TP642
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Electrical Boxes
Description Eaton Crouse-Hinds series Octagon Concrete Box, 4, 4, Steel, 1 and 3/4 double row, 47.0 cubic inch capacity
Knockouts 3/4 ", 1 "
Depth 4 "
Approvals UL
Net Weight 1 lb
Gross Weight 1 lb