Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Electrical Boxes, CP Series
TP674
Eaton's Crouse-Hinds series Electrical Boxes, CP Series
2 3/4 DP COND SW BOX 3/4 KO
This item cannot be canceled or returned
Description
Electrical Boxes, CP Series
2 3/4 DP COND SW BOX 3/4 KO
- For EMT Conduit
- Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
- Concrete Tight
Specifications
Specifications
| Manufacturer Part Number |
TP674 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
CP |
| Family Series |
Eaton's Crouse-Hinds series Electrical Boxes, CP Series |
| Description |
Eaton Crouse-Hinds series Switch Box, 1 1/2, Conduit no clamps, 2-3/4, 1 3/4, Steel, 1 3/4, Gangable, 14.0 cubic inch capacity |
| Number of Gangs |
1 |
| Clamp Type |
None |
| Capacity |
14 Cubic Inches |
| Bracket |
None |
| Set Back |
None |
| Approvals |
UL |
| Net Weight |
0.58 lbs |
| Gross Weight |
0.58 lbs |
TP674
Eaton's Crouse-Hinds series Electrical Boxes, CP Series