Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Electrical Boxes
TP675
Eaton's Crouse-Hinds series Electrical Boxes
3 1/2 DP GANGABLE MSRY 1/2 3/4 E KO
This item cannot be canceled or returned
Description
3 1/2 DP GANGABLE MSRY 1/2 3/4 E KO
Specifications
Specifications
| Manufacturer Part Number |
TP675 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Electrical Boxes |
| Description |
Eaton Crouse-Hinds series Masonry Box, 2 1/2, 2 3/4, 3-1/2, 2 1/2, 2 3/4, Steel, Single-gang, 4 1/2, 4 3/4, Gangable, 22.0 cubic inch capacity |
| Number of Gangs |
1 |
| Capacity |
22 Cubic Inches |
| Approvals |
UL |
| Comments |
Option to Create Multi-gang Box |
| Net Weight |
0.82 lbs |
| Gross Weight |
0.82 lbs |
TP675
Eaton's Crouse-Hinds series Electrical Boxes