Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton's Crouse-Hinds series Electrical Boxes, CP Series
TP687
Eaton's Crouse-Hinds series Electrical Boxes, CP Series
6 G MASON BOX 2 1/2 DP 1/2 AND 3/4 KO
This item cannot be canceled or returned
Description
Electrical Boxes, CP Series
6 G MASON BOX 2 1/2 DP 1/2 AND 3/4 KO
For Flush Installation in Masonry Work 1/2~3/4 in. Knockouts Concentric Knockouts 15.5~132 Cubic In. Capacity UL Approved Crouse‑Hinds Masonry Boxes are used for the flush installation of devices in masonry construction and are available in single to six gang configurations with 1/2" or 3/4" concentric knockouts to suit your application needs. Chose from 2‑1/2" or 3‑1/2" deep models. Crouse‑Hinds Masonry Boxes are UL Approved.
Specifications
Specifications
Product Series
CP
Manufacturer Part Number
TP687
Manufacturer
Eaton's Crouse-Hinds series
Family Series
Eaton's Crouse-Hinds series Electrical Boxes, CP Series
Description
Eaton Crouse-Hinds series Masonry Box, 12 1/2, 12 3/4, 2-1/2, 6 1/2, 6 3/4, Steel, Six-gang, 2 1/2, 2 3/4, 93.0 cubic inch capacity
Number of Gangs
6
Capacity
93 Cubic Inches
Approvals
UL
Net Weight
2.3 lbs
Gross Weight
2.3 lbs
TP687
Eaton's Crouse-Hinds series Electrical Boxes, CP Series