Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Fasteners
TP704
Eaton's Crouse-Hinds series Fasteners
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
TP704 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fasteners |
| Description |
Eaton Crouse-Hinds series TP grounding screw, 10-32 x 3/8 |
| Screw Type |
Grounding |
| Size |
#10-32 x 3/8" |
| Comments |
Ordinary/Non-Hazardous Locations |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |
TP704
Eaton's Crouse-Hinds series Fasteners