Series Information
| Manufacturer Part Number | TP7163 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Electrical Boxes |
| Description | Eaton Crouse-Hinds series TP weatherproof universal par lamp holder, Gray, Compact fluorescent/LED, Die cast aluminum, 150W max. lamp size, Lamp gasket |
| Box Type | Lampholder |
| Composition | Cast Aluminum |
| Lugs Included | No |
| Plugs Included | Yes |
| Gasket Included | Yes |
| Color | Gray |
| Approvals | CSA, UL |
| Net Weight | 0.47 lbs |
| Gross Weight | 0.47 lbs |