Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Electrical Boxes
TP7176
Eaton's Crouse-Hinds series Electrical Boxes
1G EXTEN ADAPT 1/2 4HL WHT
This item cannot be canceled or returned
Description
1G EXTEN ADAPT 1/2 4HL WHT
Specifications
Specifications
| Manufacturer Part Number |
TP7176 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Electrical Boxes |
| Description |
Eaton Crouse-Hinds series TP weatherproof extension adapter, 9.5 cu in capacity, White, 1-1/2 deep, Die cast aluminum, Single-gang, 4 1/2 outlet holes |
| Box Type |
Lampholder |
| Composition |
Cast Aluminum |
| Lugs Included |
No |
| Plugs Included |
Yes |
| Gasket Included |
Yes |
| Color |
Gray |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
TP7176
Eaton's Crouse-Hinds series Electrical Boxes