TP7940
Eaton's Crouse-Hinds series Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TP7940

Eaton's Crouse-Hinds series Fittings

TP7940

Eaton's Crouse-Hinds series Fittings
1/2 CLOSURE PLUG GR DC ZINC
MFG Item Number
TP7940
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
TP7940
1/2 CLOSURE PLUG GR DC ZINC

Series Information

Specifications

Specifications
Manufacturer Part Number TP7940
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Fittings
Description Eaton Crouse-Hinds series closure plug, Zinc, Gray, 1/2
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Hex Head, Recessed
Trade Size 2 "
Material Zinc
Composition Metallic
Hazardous Location No
Approvals NEC/CEC
Net Weight 0.015 lbs
Gross Weight 0.015 lbs