Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Fittings
TP7948
Eaton's Crouse-Hinds series Fittings
1 CLOSURE PLUG GR DC ZINC
This item cannot be canceled or returned
Description
1 CLOSURE PLUG GR DC ZINC
Specifications
Specifications
| Manufacturer Part Number |
TP7948 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Crouse-Hinds series closure plug, Zinc, Gray, 1 |
| Trade Size |
1/2 " |
| Material |
Zinc |
| Composition |
Metallic |
| Hazardous Location |
No |
| Approvals |
NEC/CEC |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.03 lbs |
TP7948
Eaton's Crouse-Hinds series Fittings