Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
TPCDS-D-CC1
Eaton's Bussmann series Fuses
MFG Item Number
TPCDS-D-CC1
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
TPCDS-D-CC1 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series TPCDS compact fused disconnect switch, Screw clamp terminal on line and load, side output, 80 Vdc, 3-125 A |
| Fuse Type |
Telecommunications Type |
| Net Weight |
0 lbs |
| Gross Weight |
0.0147 lbs |
TPCDS-D-CC1
Eaton's Bussmann series Fuses