Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
TPH-70
Eaton's Bussmann series Fuses
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
TPH-70 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series TPH telecommunication fuse, 170 Vdc, 70 A, 100 kAIC, Non Indicating, Current-limiting |
| Fuse Type |
Telecommunications Type |
| Current Rating |
70 A |
| DC Voltage |
170 VDC |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
TPH-70
Eaton's Bussmann series Fuses