Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TR11-C-X-63-B-0-C-1.0A
MFG Item Number
TR11-C-X-63-B-0-C-1.0A
This item cannot be canceled or returned
Description
Item #
TR11-C-X-63-B-0-C-1.0A
Specifications
Specifications
| Manufacturer |
Altech |
| Family Series |
Altech Miscellaneous |
| Manufacturer Part Number |
TR11-C-X-63-B-0-C-1.0A |
| Description |
Circuit Breaker |
| Net Weight |
0.025 lbs |
| Gross Weight |
0.035 lbs |
TR11-C-X-63-B-0-C-1.0A
Altech Miscellaneous