Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Plugs & Receptacles
TR1307V-BOX
Eaton Plugs & Receptacles
Recp TR Deco Duplex 20A 125V 2P3W V
MFG Item Number
TR1307V-BOX
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Recp TR Deco Duplex 20A 125V 2P3W V
Specifications
Specifications
| Manufacturer Part Number |
TR1307V-BOX |
| Manufacturer |
Eaton |
| Family Series |
Eaton Plugs & Receptacles |
| Description |
Eaton residential grade decorator duplex receptacle, 14-10 AWG, 20A, Commercial, Residential, Flush, 125V, Side wire, Violet, Brass, Impact-resistant thermoplastic face, PVC body, 5-20R, Duplex, Screw, Thermoplastic, ED Box |
| Current Rating |
20 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Connection Type |
Duplex Receptacle |
| NEMA Configuration |
5-20R |
| Color |
Silver |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TR1307V-BOX
Eaton Plugs & Receptacles