Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Plugs & Receptacles
TR270-9LA
Eaton Plugs & Receptacles
Recp TR Dup 15A 125V 2P3W Str AutoGrd LA
MFG Item Number
TR270-9LA
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Recp TR Dup 15A 125V 2P3W Str AutoGrd LA
Specifications
Specifications
| Manufacturer Part Number |
TR270-9LA |
| Manufacturer |
Eaton |
| Family Series |
Eaton Plugs & Receptacles |
| Description |
Eaton residential grade duplex receptacle,14-10 AWG,15A,Commercial, Residential,Flush,125V,Side and push,Light almond,Brass,Impact-resistant thermoplastic face,PVC body,5-15R,Duplex,Screw,Thermoplastic,Core pack,Auto grounding |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Connection Type |
Duplex Receptacle |
| NEMA Configuration |
5-15R |
| Color |
Silver |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TR270-9LA
Eaton Plugs & Receptacles