Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Plugs & Receptacles
TR270-9W
Eaton Plugs & Receptacles
Recp TR Dup 15A 125V 2P3W Str AutoGrd WH
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Recp TR Dup 15A 125V 2P3W Str AutoGrd WH
Specifications
Specifications
| Manufacturer Part Number |
TR270-9W |
| Manufacturer |
Eaton |
| Family Series |
Eaton Plugs & Receptacles |
| Description |
Eaton residential grade duplex receptacle, 14-10 AWG, 15A, Commercial, Residential, Flush, 125V, Side and push, White, Brass, Impact-resistant thermoplastic face, PVC body, 5-15R, Duplex, Screw, Thermoplastic, Core pack, |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Connection Type |
Duplex Receptacle |
| NEMA Configuration |
5-15R |
| Color |
Silver |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TR270-9W
Eaton Plugs & Receptacles