Series Information
| Manufacturer Part Number | TR5362A |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Plugs & Receptacles |
| Description | Eaton Arrow Hart heavy-duty industrial specification grade duplex receptacle,14-10 AWG,20A,Industrial,Flush,125V,Back and side,Almond,Brass,Impact-resistant thermoplastic face,PVC body,5-20R,Duplex,Screw,Thermoplastic,Core pack |
| Current Rating | 20 A |
| Number of Poles | 2 |
| Number of Wires | 3 |
| Voltage | 125 VAC |
| Connection Type | Duplex Receptacle |
| NEMA Configuration | 5-20R |
| Color | Silver |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |