Series Information
| Manufacturer Part Number | TR60RBPS |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | 74795-FUSE, TRIONIC |
| Fuse Type | UL Class RK5 |
| Current Rating | 60 A |
| AC Voltage | 250 VAC |
| DC Voltage | 250 VDC |
| Class | RK5 |
| Characteristic | Time Delay |
| Interrupt Rating | 20 kA @ 250V |
| Approvals | CSA, DC, UL |
| Net Weight | 1 lb |
| Gross Weight | 1 lb |