Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton Plugs & Receptacles
TR6350LA-BOX
Eaton Plugs & Receptacles
Recp TR Deco Sgl 20A125V 2P3W B/Swire LA
MFG Item Number
TR6350LA-BOX
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Recp TR Deco Sgl 20A125V 2P3W B/Swire LA
Specifications
Specifications
Manufacturer Part Number
TR6350LA-BOX
Manufacturer
Eaton
Family Series
Eaton Plugs & Receptacles
Description
Eaton heavy-duty industrial specification grade decorator single receptacle, 14-10 AWG, 20A, Commercial, Flush, 125V, Back and side, Light almond, Brass, Impact-resistant thermoplastic face and back body, 5-20R, Single, Screw, PVC, ED Box
Current Rating
20 A
Number of Poles
2
Number of Wires
3
Voltage
125 VAC
Connection Type
Receptacle
NEMA Configuration
5-20R
Color
Silver
Net Weight
0 lbs
Gross Weight
0 lbs
TR6350LA-BOX
Eaton Plugs & Receptacles