Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Plugs & Receptacles
TR780W-BOX
Eaton Plugs & Receptacles
Recessed Dup Recp15A 125V 2P3W W TR
MFG Item Number
TR780W-BOX
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Recessed Dup Recp15A 125V 2P3W W TR
Specifications
Specifications
| Manufacturer Part Number |
TR780W-BOX |
| Manufacturer |
Eaton |
| Family Series |
Eaton Plugs & Receptacles |
| Description |
Eaton commercial specification grade decorator duplex receptacle, 14-10 AWG, 15A, Commercial, Flush, 125V, Push and side, White, Brass, Impact-resistant thermoplastic face and back body, 5-15R, Duplex, Screw, Thermoplastic, ED Box |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Connection Type |
Duplex Receptacle |
| NEMA Configuration |
5-15R |
| Color |
White |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TR780W-BOX
Eaton Plugs & Receptacles