Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton Plugs & Receptacles
TR817V-BOX
Eaton Plugs & Receptacles
Recp Single TR 15A125V 2P3W Str Swire IV
MFG Item Number
TR817V-BOX
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Recp Single TR 15A125V 2P3W Str Swire IV
Specifications
Specifications
Manufacturer Part Number
TR817V-BOX
Manufacturer
Eaton
Family Series
Eaton Plugs & Receptacles
Description
Eaton commercial specification grade single receptacle, 14-10 AWG, 15A, Commercial, Flush, 125V, Side wire, Ivory, Brass, Impact-resistant thermoplastic face and back body, 5-15R, Single, Screw, PVC, ED Box
Current Rating
15 A
Number of Poles
2
Number of Wires
3
Voltage
125 VAC
Connection Type
Receptacle
NEMA Configuration
5-15R
Color
Ivory
Net Weight
0 lbs
Gross Weight
0 lbs
TR817V-BOX
Eaton Plugs & Receptacles