Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Plugs & Receptacles
TRAFCI15A
Eaton Plugs & Receptacles
AFCI TR Duplex 15A 125V AL
MFG Item Number
TRAFCI15A
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
AFCI TR Duplex 15A 125V AL
Specifications
Specifications
| Manufacturer Part Number |
TRAFCI15A |
| Manufacturer |
Eaton |
| Family Series |
Eaton Plugs & Receptacles |
| Description |
Eaton AFCI receptacle, Visual trip indicator light, 15A, 125V, Back wire and side wire, AFCI, Almond, Brass, Receptacle, Tamper resistant, PVC, 5-15R, Two-pole, three-wire, grounding |
| Current Rating |
15 A |
| Voltage |
125 VAC |
| Connection Type |
Receptacle |
| NEMA Configuration |
5-15R |
| Color |
Almond |
| Special Properties |
Tamper Resistant |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TRAFCI15A
Eaton Plugs & Receptacles