Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Plugs & Receptacles
TRAFCI20LA
Eaton Plugs & Receptacles
AFCI TR Duplex 20A 125V LA
MFG Item Number
TRAFCI20LA
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
AFCI TR Duplex 20A 125V LA
Specifications
Specifications
| Manufacturer Part Number |
TRAFCI20LA |
| Manufacturer |
Eaton |
| Family Series |
Eaton Plugs & Receptacles |
| Description |
Eaton AFCI receptacle,Tamper resistant,14 - 10 AWG,20A,Residential,Commercial,Flush,125 V,AFCI,Back and side wire,Light almond,Brass,Receptacle,Tamper resistant,Polycarbonate,5-20R,Two-pole, three-wire, grounding |
| Current Rating |
20 A |
| Voltage |
125 VAC |
| Connection Type |
Receptacle |
| NEMA Configuration |
5-20R |
| Color |
Light Almond |
| Special Properties |
Tamper Resistant |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TRAFCI20LA
Eaton Plugs & Receptacles