Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Plugs & Receptacles
TRAFGF15BK
Eaton Plugs & Receptacles
AF/GF TR Duplex 15A 125V BK
MFG Item Number
TRAFGF15BK
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
AF/GF TR Duplex 15A 125V BK
Specifications
Specifications
| Manufacturer Part Number |
TRAFGF15BK |
| Manufacturer |
Eaton |
| Family Series |
Eaton Plugs & Receptacles |
| Description |
Eaton AFGF receptacle,Tamper resistant,Self-test,14 - 10 AWG,15A,Residential,Commercial,Flush,125 V,AFGF,Back and side wire,Black,Brass,Receptacle,Tamper resistant,Polycarbonate,5-15R,Two-pole, three-wire, grounding |
| Current Rating |
15 A |
| Voltage |
125 VAC |
| Connection Type |
Receptacle |
| NEMA Configuration |
5-15R |
| Color |
Black |
| Special Properties |
Tamper Resistant |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TRAFGF15BK
Eaton Plugs & Receptacles