Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Plugs & Receptacles
TRBR15LABXSP
Eaton Plugs & Receptacles
REC,15A-125V,COMM,DUP,TR,LIGHT ALMOND
MFG Item Number
TRBR15LABXSP
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
REC,15A-125V,COMM,DUP,TR,LIGHT ALMOND
Specifications
Specifications
| Manufacturer Part Number |
TRBR15LABXSP |
| Manufacturer |
Eaton |
| Family Series |
Eaton Plugs & Receptacles |
| Description |
Eaton commercial specification grade duplex receptacle, 14-10 AWG, 15A, Commercial, Flush, 125V, Back and side, Light almond, Brass, Impact-resistant nylon face, PVC body, 5-15R, Duplex, Screw, PVC, ED Box |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Connection Type |
Duplex Receptacle |
| NEMA Configuration |
5-15R |
| Color |
Light Almond |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TRBR15LABXSP
Eaton Plugs & Receptacles