Series Information
| Manufacturer Part Number | TRIG8262RN |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Plugs & Receptacles |
| Description | Eaton Arrow Hart extra heavy-duty hospital grade decorator duplex receptacle,14-10 AWG,15A,Healthcare,Flush,125V,Back and side,Orange,Brass,Impact-resistant nylon face,Glass-filled nylon base,5-15R,Duplex,Screw,Glass-filled nylon,Core pack |
| Current Rating | 15 A |
| Number of Poles | 2 |
| Number of Wires | 3 |
| Voltage | 125 VAC |
| Connection Type | Duplex Receptacle |
| NEMA Configuration | 5-15R |
| Color | Orange |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |