TRSP-R Series Information
| Manufacturer Part Number | TRSP4R |
|---|---|
| Manufacturer | Mersen |
| Product Series | TRSP-R |
| Family Series | Mersen Fuses, TRSP-R Series |
| Description | 74367-FUSE, TRIONIC |
| Fuse Type | UL Class RK5 |
| Current Rating | 4 A |
| AC Voltage | 600 VAC |
| DC Voltage | 600 VDC |
| Class | RK5 |
| Characteristic | Time Delay |
| Interrupt Rating | 20 kA @ 600V |
| Approvals | CSA, DC, UL |
| Net Weight | 0.13 lbs |
| Gross Weight | 0.13 lbs |