Series Information
| Manufacturer Part Number | TS400-13 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Switches |
| Description | Terminal shrouds are used to prevent the contact of live terminals. They are made for all of our switches, both line and load sides. 400A 3 poles NFDS series. |
| Type | Terminal Shroud |
| For Use With | Non-Fusible Disconnect Switch |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 0.06 lbs |