Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Diversified Electronics Relays, TSE Series
TSE120ARC8H
Diversified Electronics Relays, TSE Series
Single-Shot Ss Output Timer
MFG Item Number
TSE120ARC8H
This item cannot be canceled or returned
Description
Single-Shot Ss Output Timer
Specifications
Specifications
| Manufacturer Part Number |
TSE120ARC8H |
| Manufacturer |
Diversified Electronics |
| Product Series |
TSE |
| Family Series |
Diversified Electronics Relays, TSE Series |
| Description |
Single-Shot Ss Output Timer |
| Operation |
Single Shot |
| Contacts |
1NO |
| Mounting |
Surface |
| Time Range Adjustment |
Onboard |
| Timing Range |
4.8 Min-8 Hrs |
| Max Time |
8 Hrs |
| Coil Voltage |
120 VAC |
| Nominal Coil Voltage |
120 VAC |
| AC Voltage |
120 VAC |
| Termination |
Flat Blade |
| Approvals |
cURus |
| Net Weight |
0.08 lbs |
| Gross Weight |
0.1 lbs |
TSE120ARC8H
Diversified Electronics Relays, TSE Series