TV105-.38D20Y

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TV105-.38D20Y

Panduit Wire Harnesses

TV105-.38D20Y

Panduit Wire Harnesses
TV105-.38D20Y Non-Shrink Tubing
MFG Item Number
TV105-.38D20Y
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Wire Harnesses, Series
Item #
TV105-.38D20Y
TV105-.38D20Y Non-Shrink Tubing

Series Information

Specifications

Specifications
Manufacturer Part Number TV105-.38D20Y
Manufacturer Panduit
Family Series Panduit Wire Harnesses
Description Non-Shrink PVC tubing, .38 10.13mm inside diameter, 600 voltage rating, black.
Nominal Size 0.38 "
Length 500 '
Color Clear
Material Vinyl
Net Weight 12.35 lbs
Gross Weight 12.35 lbs