Series Information
| Manufacturer Part Number | TV105-3M20Y |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Wire Harnesses |
| Description | The TV105-3M20Y PVC Non-Shrink Tubing provides insulation and protection for lead wires, wire harness assemblies, soldered joints and components in electrical and electronic equipment. All-purpose flexible, and non-shrinkable. Resistant to heat and |
| Nominal Size | 3 AWG |
| Length | 1,000 ' |
| Color | Black |
| Material | Vinyl |
| Net Weight | 12.15 lbs |
| Gross Weight | 12.15 lbs |