TV105-6M20Y

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TV105-6M20Y

Panduit Wire Harnesses

TV105-6M20Y

Panduit Wire Harnesses
TV105-6M20Y Non-Shrink Tubing, Black, PV
MFG Item Number
TV105-6M20Y
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Wire Harnesses, Series
Item #
TV105-6M20Y
TV105-6M20Y Non-Shrink Tubing, Black, PV

Series Information

Specifications

Specifications
Manufacturer Part Number TV105-6M20Y
Manufacturer Panduit
Family Series Panduit Wire Harnesses
Description The TV105-6M20Y PVC Non-Shrink Tubing provides insulation and protection for lead wires, wire harness assemblies, soldered joints and components in electrical and electronic equipment. All-purpose flexible, and non-shrinkable. Resistant to heat and
Nominal Size 6 AWG
Length 1,000 '
Color Black
Material Vinyl
Net Weight 8.7 lbs
Gross Weight 8.7 lbs