Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Wrenches, Sockets & Ratchets, MECHTOOL Series
TW-1
Ilsco Wrenches, Sockets & Ratchets, MECHTOOL Series
TORQUE WRENCH 0-600 IN LBS.
This item cannot be canceled or returned
Description
Wrenches, Sockets & Ratchets, MECHTOOL Series
TORQUE WRENCH 0-600 IN LBS.
MECHTOOL Series Information
Specifications
Specifications
| Manufacturer Part Number |
TW-1 |
| Manufacturer |
Ilsco |
| Product Series |
MECHTOOL |
| Family Series |
Ilsco Wrenches, Sockets & Ratchets, MECHTOOL Series |
| Description |
TORQUE WRENCH 0-600 IN LBS. |
| Wrench Style |
Torque |
| Insulated |
No |
| Comments |
0-600 "-lbs |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TW-1
Ilsco Wrenches, Sockets & Ratchets, MECHTOOL Series