TW9DN

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TW9DN

Carlon, a T & B Brand Conduit

TW9DN

Carlon, a T & B Brand Conduit
4 TELE 90 DEG X 2FT BEND WHT TYP B
MFG Item Number
TW9DN
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, Series
Item #
TW9DN
4 TELE 90 DEG X 2FT BEND WHT TYP B

Series Information

Specifications

Specifications
Manufacturer Part Number TW9DN
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Conduit
Description Telephone Duct Sweep Conduit Fitting, Size 4 Inches, Bend Radius 24 Inches, Bend Angle 90 Degrees, Material Non-Metallic, Color White
Trade Size 4 "
Inside Bend Radius 24 "
Material PVC
Type RNC (Rigid Non-Metallic Conduit)
Color White
Composition Non-Metallic
Angle 90 °
Net Weight 6.04 lbs
Gross Weight 6.04 lbs