TW9FN

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TW9FN

Carlon, a T & B Brand Conduit

TW9FN

Carlon, a T & B Brand Conduit
4 TELE 90 DEG X 3FT BEND WHITE TYP
MFG Item Number
TW9FN
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Conduit, Series
Item #
TW9FN
4 TELE 90 DEG X 3FT BEND WHITE TYP

Series Information

Specifications

Specifications
Manufacturer Part Number TW9FN
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Conduit
Description Telephone Duct Sweep Conduit Fitting, Size 4 Inches, Bend Radius 36 Inches, Bend Angle 90 Degrees, Material Non-Metallic, Color White
Trade Size 4 "
Inside Bend Radius 36 "
Material PVC
Type RNC (Rigid Non-Metallic Conduit)
Color White
Composition Non-Metallic
Angle 90 °
Net Weight 8.43 lbs
Gross Weight 8.43 lbs