Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Cable Entries
TWB1111
Eaton's Crouse-Hinds series Cable Entries
TWB SEALING BLOCK ASSY .250-.500 OPENING
This item cannot be canceled or returned
Description
TWB SEALING BLOCK ASSY .250-.500 OPENING
Specifications
Specifications
| Manufacturer Part Number |
TWB1111 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Cable Entries |
| Description |
Eaton Crouse-Hinds series Thru-Wall Barrier TWB sealing block assembly, Elastomeric, 1 frame space required, 11 openings in block, Opening size range: 0.250-0.500 |
| Material |
Elastomeric |
| Net Weight |
3.95 lbs |
| Gross Weight |
3.95 lbs |
TWB1111
Eaton's Crouse-Hinds series Cable Entries