Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TWN-A1R8

IDEC Switches

TWN-A1R8

IDEC Switches
Hole Adaptor, Accomodates 22mm TW
MFG Item Number
TWN-A1R8
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
TWN-A1R8
Hole Adaptor, Accomodates 22mm TW

Series Information

Specifications

Specifications
Manufacturer Part Number TWN-A1R8
Manufacturer IDEC
Family Series IDEC Switches
Description Hole Adaptor, Accomodates 22mm TW Series Operator in a 30mm Hole
Type Adaptor
For Use With TW Series
Shape Round
Color Silver
Legend No Marking
Approvals CCC, CE, CSA, UL
Net Weight 0.06 lbs
Gross Weight 0.065 lbs