TY125-40
Catamount, a T & B Brand Cable Ties, Ty-Fast Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TY125-40

Catamount, a T & B Brand Cable Ties, Ty-Fast Series

TY125-40

Catamount, a T & B Brand Cable Ties, Ty-Fast Series
CBL TIE 30LB 5.5IN NATURAL NYLON
MFG Item Number
TY125-40
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Ties, Ty-Fast Series
Item #
TY125-40
CBL TIE 30LB 5.5IN NATURAL NYLON

Ty-Fast Series Information

Ty‑Fast Cable Ties are available in lengths from 4" to our exclusive 48" strap. Cable Ties will satisfy bundling requirements from 1/16" to 15" and loop tensile strengths from 18 to 175 pounds. Cable Ties are stocked in materials and colors as listed. State‑of‑the‑art robotic and raw material handling equipment assures product and material integrity throughout the manufacturing process. Overall quality is achieved through statistical analysis and quality driven operator objectives. Ty‑Fast has attained Mil‑Spec I‑45208 quality ratings from a number of equipment manufacturers.


Specifications

Specifications
Manufacturer Part Number TY125-40
Manufacturer Catamount, a T & B Brand
Product Series Ty-Fast
Family Series Catamount, a T & B Brand Cable Ties, Ty-Fast Series
Description Cable Tie, Natural Polyamide Nylon 6.6 for Temperatures up to 85 Degrees Celsius for Indoor Applications, UL/IEC 62275 Type 2/21 Rated for AH-2 Plenum, Length of 143mm, Width of 3.6mm, Thickness of 1.17mm, Tensile Strength Rating of 180 Newtons,
Length 5.63 "
Nominal Length 5 "
Thickness 0.05 "
Tensile Strength (lb) 40 lbs
Type General Purpose
Width 0.14 "
Material Nylon
Environment Indoor
Color Natural
Plenum Rated Yes
Approvals IEC, UL
Net Weight 0.001 lbs
Gross Weight 0.001 lbs