TY225-50X-100
Catamount, a T & B Brand Cable Ties, Ty-Fast Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TY225-50X-100

Catamount, a T & B Brand Cable Ties, Ty-Fast Series

TY225-50X-100

Catamount, a T & B Brand Cable Ties, Ty-Fast Series
CBL TIE 50LB 9IN UV BLACK NYLON
MFG Item Number
TY225-50X-100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Ties, Ty-Fast Series
Item #
TY225-50X-100
CBL TIE 50LB 9IN UV BLACK NYLON

Ty-Fast Series Information

Ty‑Fast Cable Ties are available in lengths from 4" to our exclusive 48" strap. Cable Ties will satisfy bundling requirements from 1/16" to 15" and loop tensile strengths from 18 to 175 pounds. Cable Ties are stocked in materials and colors as listed. State‑of‑the‑art robotic and raw material handling equipment assures product and material integrity throughout the manufacturing process. Overall quality is achieved through statistical analysis and quality driven operator objectives. Ty‑Fast has attained Mil‑Spec I‑45208 quality ratings from a number of equipment manufacturers.


Specifications

Specifications
Manufacturer Part Number TY225-50X-100
Manufacturer Catamount, a T & B Brand
Product Series Ty-Fast
Family Series Catamount, a T & B Brand Cable Ties, Ty-Fast Series
Description Cable Tie, Black Polyamide Nylon 6.6 for Temperatures up to 105 Degrees Celsius, Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, UL/IEC 62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length
Length 8.98 "
Nominal Length 8 "
Thickness 0.05 "
Tensile Strength (lb) 49 lbs
Type General Purpose
Width 0.19 "
Material Nylon
Environment Indoor, Outdoor
Color Black
Special Properties Weather Resistant
Plenum Rated Yes
Approvals IEC, UL
Net Weight 0.001 lbs
Gross Weight 0.001 lbs