TYL546MX
Catamount, a T & B Brand Cable Ties

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TYL546MX

Catamount, a T & B Brand Cable Ties

TYL546MX

Catamount, a T & B Brand Cable Ties
Terminal
MFG Item Number
TYL546MX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Cable Ties, Series
Item #
TYL546MX
Terminal

Series Information

Specifications

Specifications
Manufacturer Part Number TYL546MX
Manufacturer Catamount, a T & B Brand
Family Series Catamount, a T & B Brand Cable Ties
Description Terminal
Length 21.5 "
Nominal Length 21 "
Tensile Strength (lb) 250 lbs
Type Heavy Duty
Width 0.52 "
Material Nylon
Environment Indoor, Outdoor
Color Black
Special Properties Weather Resistant
Comments Releasable
Net Weight 0.03 lbs
Gross Weight 0.03 lbs