Series Information
| Manufacturer Part Number | U-200SG |
|---|---|
| Manufacturer | O-Z Gedney |
| Family Series | O-Z Gedney Conduit Mounts |
| Description | OZ-Gedney Type SU Conduit U-Bolt, Steel, Finish: Mechanically Galvanized, Size: 2 IN, 3/8-16 UNC Thread, 2 Nuts, Hexagonal Nut, Dimension B: 2-7/8 IN, Dimension C: 4 IN, 1-3/4 IN Thread Length, For Rigid Conduit, IMC And EMT Conduit |
| Type | EMT (Electrical Metallic Tubing), IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Composition | Steel |
| Style | U-Bolt Clamp |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |