Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Cordsets
U023-003
Eaton's Tripp Lite series Cordsets
3ft USB2.0 A/B Gld Device Cbl
This item cannot be canceled or returned
Description
3ft USB2.0 A/B Gld Device Cbl
Specifications
Specifications
| Manufacturer Part Number |
U023-003 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Cordsets |
| Description |
3ft USB2.0 A/B Gld Device Cbl Ferrite Chokes A Male to B Male 3ft. |
| Connection Configuration |
Male to Male |
| Color |
Black |
| Length |
0.91 m |
| Cable Shielding |
Yes |
| Wire Size Range |
24, 28 |
| Operating Temperature |
-10-50 °C |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.15 lbs |
U023-003
Eaton's Tripp Lite series Cordsets