Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Cordsets
U023-006
Eaton's Tripp Lite series Cordsets
USB2.0 Certified Gold A/B Device
This item cannot be canceled or returned
Description
USB2.0 Certified Gold A/B Device
Specifications
Specifications
| Manufacturer Part Number |
U023-006 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Cordsets |
| Description |
USB2.0 Certified Gold A/B Device Cable with Ferrite Chokes - 6 ft. |
| Cable Type |
PVC |
| Connection Configuration |
Male to Male |
| Color |
Black |
| Length |
1.82 m |
| Cable Shielding |
Yes |
| Wire Size Range |
24, 28 |
| Operating Temperature |
-10-50 °C |
| Net Weight |
0.225 lbs |
| Gross Weight |
0.23 lbs |
U023-006
Eaton's Tripp Lite series Cordsets