Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Cordsets
U024-001-KPA-BK
Eaton's Tripp Lite series Cordsets
USB 2.0 Panel Mount Cable 5 Pin
MFG Item Number
U024-001-KPA-BK
This item cannot be canceled or returned
Description
USB 2.0 Panel Mount Cable 5 Pin
Specifications
Specifications
| Manufacturer Part Number |
U024-001-KPA-BK |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Cordsets |
| Description |
USB 2.0 Panel Mount Cable 5 Pin Motherboard IDC USB-A F/F 3ft. |
| Connection Configuration |
Male to Female |
| Color |
Black |
| Cable Shielding |
Yes |
| Wire Size Range |
24, 28 |
| Operating Temperature |
-10-50 °C |
| Net Weight |
0.085 lbs |
| Gross Weight |
0.085 lbs |
U024-001-KPA-BK
Eaton's Tripp Lite series Cordsets