Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Cordsets
U026-016
Eaton's Tripp Lite series Cordsets
USB 2.0 Certified Active Extension
This item cannot be canceled or returned
Description
USB 2.0 Certified Active Extension
Specifications
Specifications
| Manufacturer Part Number |
U026-016 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Cordsets |
| Description |
USB 2.0 Certified Active Extension Cable - 16 ft. |
| Connection Configuration |
Male to Female |
| Color |
Black |
| Length |
4.87 m |
| Cable Shielding |
Yes |
| Wire Size Range |
22, 28 |
| Operating Temperature |
-20-80 °C |
| Net Weight |
0.365 lbs |
| Gross Weight |
0.4 lbs |
U026-016
Eaton's Tripp Lite series Cordsets