Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
U238-000-1
Eaton's Tripp Lite series Panel & Computer Interface Cables
USB 2.0 to SATA / 2.5in. or 3.5in. IDE
MFG Item Number
U238-000-1
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
USB 2.0 to SATA / 2.5in. or 3.5in. IDE
Specifications
Specifications
| Manufacturer Part Number |
U238-000-1 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
USB 2.0 to SATA / 2.5in. or 3.5in. IDE Drive 40-44Pin Combo Adapter |
| Connection Type |
USB-B to SATA |
| Color |
Black |
| Gross Weight |
0.7 lbs |
| Net Weight |
0.16 lbs |
U238-000-1
Eaton's Tripp Lite series Panel & Computer Interface Cables