Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
U28ART
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
U28ART |
| Manufacturer |
Burndy |
| Family Series |
Burndy Hand Tools |
| Description |
U-DIE |
| Type |
Crimpers |
| Number of Pieces |
1 |
| Net Weight |
0.42 lbs |
| Gross Weight |
0.42 lbs |